ST
BULLDOG

Class IV Flat Plate Coupler, 25,000 lb. Capacity GVW, Gray Primer Finish, 2-5/16" Ball Size

  • Item # 21T085
  • My Part #
  • Mfr. Model # 4425000317
  • Catalog Page # N/A
  • UNSPSC # 25181708
Class IV Flat Plate Coupler, 25,000 lb. Capacity GVW, Gray Primer Finish, 2-5/16" Ball Size close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Towing~Towing Couplers


$100.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flat Plate Coupler
  • Class IV
  • Capacity GVW 25,000 lb.
  • Finish Gray Primer
  • Ball Size 2-5/16"
  • For Use With Utility, Livestock, Cargo and Construction Trailers
  • Features Durable Cast Coupler Features The Easy-to-use Wedge Latch For Simple, Quick Hookup And A 4-1/2" Mount Pattern For Easy Installation. Can Also Be Welded Onto Application.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms