Skip Content

 

BULLARD Visor

3 products found with these common attributes:
  • Brand BULLARD
  • Faceshield Visor Item Replacement Visor
  • Visor Material Polyester
  • Visor Color Clear
  • Dielectric Protection Yes
  • Visor Coating Chemical Resistant
  • ATPV Rating 0
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010
  • For Use With 300B, 300BW, 400, 400W, 312B, 100G, 110G, 112G, 500M Sentinel1
  • Includes Visor Only
Narrow your results by
Visor Thickness
Please Select
Visor Width
Please Select
Visor Height
Please Select

Price

$10-$15
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Visor Thickness
Visor Width
Visor Height
Price
Qty
Please use Qty box to add item(s) to cart.
Visor for 300B, 300BW, 400, 400W, 312B, 100G, 110G, 112G, 500M Sentinel1
WS60TM
0.060"
19-3/4"
9"

$11.80 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.80 / each

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polyester
  • Visor Color Clear
  • Visor Thickness 0.060"
  • Visor Width 19-3/4"
  • Visor Height 9"
  • Dielectric Protection Yes
  • Visor Coating Chemical Resistant
  • ATPV Rating 0
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010
  • For Use With 300B, 300BW, 400, 400W, 312B, 100G, 110G, 112G, 500M Sentinel1
  • Includes Visor Only
Visor for 300B, 300BW, 400, 400W, 312B, 100G, 110G, 112G, 500M Sentinel1
680T
0.080"
15"
6"

$11.90 / each

Enter location to check availability
Catalog Page #  NA

Web Price $11.90 / each

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polyester
  • Visor Color Clear
  • Visor Thickness 0.080"
  • Visor Width 15"
  • Visor Height 6"
  • Dielectric Protection Yes
  • Visor Coating Chemical Resistant
  • ATPV Rating 0
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010
  • For Use With 300B, 300BW, 400, 400W, 312B, 100G, 110G, 112G, 500M Sentinel1
  • Includes Visor Only
Visor for 300B, 300BW, 400, 400W, 312B, 100G, 110G, 112G, 500M Sentinel1
880T
0.080"
15"
8"

$13.65 / each

Enter location to check availability
Catalog Page #  NA

Web Price $13.65 / each

Technical Specs

  • Faceshield Visor Item Replacement Visor
  • Visor Material Polyester
  • Visor Color Clear
  • Visor Thickness 0.080"
  • Visor Width 15"
  • Visor Height 8"
  • Dielectric Protection Yes
  • Visor Coating Chemical Resistant
  • ATPV Rating 0
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010
  • For Use With 300B, 300BW, 400, 400W, 312B, 100G, 110G, 112G, 500M Sentinel1
  • Includes Visor Only
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More