Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BULLARD

Thermal Imager Kit,35mm Lens,Law Enforce

  • Item # 38YA01
  • My Part #
  • Mfr. Model # TACSIGHTSE35KIT2
  • Catalog Page # N/A
  • UNSPSC # 46171615
Thermal Imager Kit,35mm Lens,Law Enforce close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22,446.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact, variable-focus camera uses thermal imaging technology to generate high-quality images that let you distinguish people from their immediate surroundings, even in complete darkness, through smoke and fog. Switchable polarity lets you see details that might otherwise be missed. IP 65 water resistant. Drop tested to 2m.

View More

Technical Specs

  • Item Thermal Imager Kit
  • Type Law Enforcement Camera
  • Lens 35mm
  • IR Detector Resolution 320x240
  • Field of View 13 Degrees x 9.8 Degrees
  • Color Black
  • Auto Focus No
  • Digital Zoom Yes
  • Power Requirement (8) NiMH Rechargeable Batteries
  • Data Logging No
  • Temp. Range -10 Degrees to 50 Degrees C
  • Detecting Distance Approx. 6561 Ft.
  • Power Options NiMH Rechargeable Battery
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.