Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
BULLARD

Lime-Yellow Fire Helmet, Shell Material: Fiberglass, 6-Point Sure-Lock® Ratchet Suspension, Fits Hat

  • Item # 13W802
  • My Part #
  • Mfr. Model # FXSLY
  • Catalog Page # N/A
  • Catalog Group # E8385
  • UNSPSC # 46181704
Lime-Yellow Fire Helmet, Shell Material: Fiberglass, 6-Point Sure-Lock® Ratchet Suspension, Fits Hat close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $323.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Contemporary-style helmets withstand frequent exposure to chemicals and hydrocarbons. Feature Bullard 12-pt. comfort system and Bullard Sure-Lock® ratchet headband that adjusts easily with the turn of a knob. Balanced 6-pt. nylon crown straps and crown pad for a more stable fit. Additional adjustment points allow for a customized fit and interface with an SCBA. Ripstop Nomex® ear/neck protector and Nomex chinstrap with quick-release buckle and postman’s slide fastener. Absorbent cotton brow pad is fire-resistant and removable. Reflective Scotchlite™ striping. Fit 6-1/2" to 8" head size. Has a hard-coated optically correct faceshield.

•  Meet NFPA 1971, 2007
•  High-heat thermoplastic inner shell
•  Chemical-resistant fiberglass outer shell

View More

Technical Specs

  • Item Fire Helmet
  • Style Modern
  • Color Lime-Yellow
  • Shell Material Fiberglass
  • Fits Hat Size 6-1/2 to 8
  • Chin Strap Nomex(R) Quick Release and Postman Slide
  • Suspension 6-Point Sure-Lock(R) Ratchet
  • Includes 4" Faceshield
  • Standards NFPA 1971-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.