Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BULLARD

Coiled Airline Hose, 50 ft. L, Nylon

  • Item# 6AW41
  • Mfr. Model# V55030
  • Catalog Page# 2184
  • UNSPSC# 46182005
Coiled Airline Hose,50 ft. L,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $428.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Supply Hoses
For use with breathing air compressors and have 3/8" I.D. Starter hose has 1/4" female coupler and 1/4" male fitting. Air supply hose for use with free-air ambient pumps has 1/2" I.D. hose.
Climate Control Tube and Air Supply Hoses
• NIOSH approved

View More

Technical Specs

  • Item Coiled Airline Hose
  • For Use With Supplied Air System
  • Couplers 1/4" Industrial Interchange
  • Length 50 ft.
  • Hose Inside Dia. 3/8"
  • Material Nylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.