Skip Content

ST
BULK-STRAP

Bulk Webbing,300 ft x 1 In,1200 lb

  • Item # 14A773
  • My Part #
  • Mfr. Model # 01M17337
  • Catalog Page # 1145
  • UNSPSC # 11162125
Bulk Webbing,300 ft x 1 In,1200 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BULK-STRAP™ nylon custom-length strap by Turf, Inc. is strong and flexible and has good elasticity and recovery. Has excellent low moisture absorption, and dries easily. Floats and is resistant to mildew and abrasion.. No stitching required. UV and insect-resistant. Good for lightweight applications. Buckles and fittings, sold separately. Meet MIL-W-17337 standard.

View More

Technical Specs

  • Item Bulk Webbing
  • Material Nylon
  • Length 300 ft.
  • Width 1"
  • Thickness 0.040 +/- 0.003
  • Color Black
  • Working Load Limit 396 lb.
  • Breaking Strength 1200 lb.
  • For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.