Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BUILT-RITE

Workbench, Shop Top, 30" Depth, 30" Height, 72" Width

  • Item # 9T542
  • Mfr. Model # DSM3063426-GY
  • Catalog Page # N/A
  • Catalog Group # F2049
  • UNSPSC # 24102006
Workbench, Shop Top, 30" Depth, 30" Height, 72" Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Table Surface Material Shop Top
  • Workbench/Table Frame Material Steel
  • Width 72"
  • Depth 30"
  • Height 30"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Edge Type Straight
  • Top Thickness 1-1/2"
  • Color Gray
  • Finish Powder Coated
  • Includes (4) 5" H Rubber Casters, Lower Shelf, Double Stringer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms