Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUILT-RITE

Mobile Workbench, 60" Width, 30" Depth Shop Top Work Surface Material

  • Item# 8TJ99
  • Mfr. Model# DSM3053426-BL
  • Catalog Page# N/A
  • Catalog Group# F2048
  • UNSPSC# 24102006
Mobile Workbench, 60" Width, 30" Depth  Shop Top Work Surface Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mobile Workbench
  • Work Surface Material Shop Top
  • Width 60"
  • Depth 30"
  • Height 30"
  • Leg Type Straight
  • Workbench Assembly Unassembled
  • Edge Type Sanded
  • Top Thickness 1-1/2"
  • Frame Color Blue
  • Finish Powder Coated
  • Includes (4) 5" H Rubber Casters, Lower Shelf, Double Stringer (Riser and Drawer Not Included)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms