Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUILT-RITE

Drawer, 20x6x15, Blue, For 60x30 Bench

  • Item# 8UZ26
  • Mfr. Model# DRW-S-BL
  • Catalog Page# N/A
  • UNSPSC# 24102006
Drawer,20x6x15,Blue,For 60x30  Bench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Workbench Accessories

Technical Specs

  • Item Drawer
  • Width 15"
  • Depth 20"
  • Height 6"
  • For Use With 60" x 30" Bench
  • Color Blue
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms