TP
BUILDPRO

Welding Table, 47W, 38D, Cap 2600, Nitrited

  • Item # 30D344
  • My Part #
  • Mfr. Model # TMQA54738
  • Catalog Page # N/A
  • UNSPSC # 56101519
Welding Table, 47W, 38D, Cap 2600, Nitrited close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,633.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 563.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Welding Table
  • Work Surface Width 47"
  • Work Surface Depth 38"
  • Work Surface Thickness 0.625"
  • Load Capacity 2600 lb.
  • Overall Height 36"
  • Overall Width 47"
  • Overall Depth 38"
  • Work Surface Pattern CNC Machined 5/8" Holes In 2" Grid Pattern And 1-3/4" Slots Between Plates
  • Adjustable Height No
  • Construction Steel
  • Finish Tabletop Plates Nitrited (Heat-Treated), Table Frame Painted Black, Legs Painted Yellow
  • Color Black/Yellow
  • Includes Welding Table, Work Surface Width 47 In, Work Surface Depth 38 In, Work Surface Thickness 0.625 In, Load Capacity 2600 lbs., Overall Height 36 In, Overall Width 47 In, Overall Depth 38 In, Work Surface Pattern CNC Machined 5/8 In Holes In 2 In Grid Pattern And 1-3/4 In Slots Between Plates, Construction Steel, Finish Tabletop Plates Nitrited (Heat-Treated), Table Frame Painted Black, Legs Painted Yellow, Color Black/Yellow, Includes Tabletop And Four Legs
How can we improve our Technical Specifications?

Compliance and Restrictions


Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.