Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUILDPRO

Welding Table, 38W, 22D, Cap 1300

  • Item# 30D343
  • Mfr. Model# TMQA52238
  • Catalog Page# 3045
  • UNSPSC# 56101519
Welding Table,38W,22D,Cap 1300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,583.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 253.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This modular welding table system adapts easily to each new project, reducing project lead time and increasing productivity, accuracy, and repeatability. It features precision 5⁄8"-thick ground-steel plates with machined 5⁄8" holes in a 2" grid pattern to locate, position, and hold fixtures with modular clamps and components. The 1 3⁄4" slot between plates helps to provide optimum flexibility.

View More

Technical Specs

  • Item Welding Table
  • Work Surface Width 38"
  • Work Surface Depth 22"
  • Work Surface Thickness 0.625"
  • Load Capacity 1300 lb.
  • Overall Height 36"
  • Overall Width 38"
  • Overall Depth 22"
  • Work Surface Pattern CNC Machined 5/8" Holes In 2" Grid Pattern And 1-3/4" Slots Between Plates
  • Adjustable Height No
  • Construction Steel
  • Finish Tabletop Plates Plain, Table Frame Painted Black, Legs Painted Yellow
  • Color Black/Yellow
  • Includes Welding Table, Work Surface Width 38 In, Work Surface Depth 22 In, Work Surface Thickness 0.625 In, Load Capacity 1300 lbs., Overall Height 36 In, Overall Width 38 In, Overall Depth 22 In, Work Surface Pattern CNC Machined 5/8 In Holes In 2 In Grid Pattern And 1-3/4 In Slots Between Plates, Construction Steel, Finish Tabletop Plates Plain, Table Frame Painted Black, Legs Painted Yellow, Color Black/Yellow, Includes Tabletop And Four Legs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.