Skip Content

ST
BUGX

30.00% DEET Outdoor Only Insect Repellent, 7 lb. Liquid

  • Item # 35HX66
  • My Part #
  • Mfr. Model # 12656
  • Catalog Page # N/A
  • UNSPSC # 10191509
Insect Repellent,DEET 30 Percent,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $194.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BugX30 Insect Repellent Spray in 8-oz. bottle is an EPA-registered formula follows the suggestion from CDC to reduce the amount of DEET concentration in insect repellents. It allows the DEET to be released in a more controlled and measured manner, permitting longer lasting performance once obtained only by high concentrations of DEET. Provides the highest degree of protection against vector borne diseases such as Dengue Fever, West Nile Virus, and Lyme disease.

View More

Technical Specs

  • Item Insect Repellent
  • Insect Control Type Repels
  • Insect Group Crawling,Flying
  • Targeted Insects Fleas,Flies,Gnats,Mites,Mosquitoes,Ticks
  • Form Liquid
  • Size 7 lb.
  • Active Ingredients DEET
  • DEET Concentration 30.00%
  • Indoor/Outdoor Usage Outdoor Only
  • Standards EPA Registered
  • Dilution Ratio Ready to Use
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.