Skip Content

DG
BUFFALO

Assorted Sweatshirt, Size: 18" x 18", 25 lb. Box

  • Item # 5LVC2
  • My Part #
  • Mfr. Model # 10064
  • Catalog Page # N/A
  • UNSPSC # 47131501
Cloth Rag,Recycled Cotton Sweats,18x18in close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Cloth Rag
  • Cleaning Cloth Style Sweatshirt
  • Cleaning Cloth Condition Recycled
  • Cleaning Cloth Color Assorted
  • Count/Weight 25 lb.
  • Material Recycled Cotton Sweatshirt
  • Size 18" x 18"
  • Package Type Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms