Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUDGIT

H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/460V, 15 ft. Lift, 16 fpm

  • Item# 2KFT9
  • Mfr. Model# BEHC0116-15HK-3
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 2000 lb. Load Capacity, 230/460V, 15 ft. Lift, 16 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Electric Chain Hoist
  • Load Capacity 2000 lb.
  • Lift 15 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 16 fpm
  • Motor HP 1
  • Voltage 230/460
  • Phase 3
  • Min. Between Hooks 17-1/2"
  • Amps @ Low Volts 3.0
  • Housing Depth 8-9/16"
  • Housing Length 22-3/16"
  • Housing Width 11-7/16"
  • Headroom 17-1/2"
  • Reeving 1
  • Brake Dual
  • Clutch Overload Limiting
  • Control Push Button Pendant
  • Control Cord 11 ft.
  • Color Yellow
  • Finish Powder Coated
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Standards ASME/ANSI B30.16, CSA
  • Includes Chain Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms