Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BUDGIT

H4 Electric Chain Hoist, 500 lb. Load Capacity, 115/230V, 10 ft. Hoist Lift, 16 fpm

  • Item# 2ELT6
  • Mfr. Model# BEHC2516-10HK-1
  • Catalog Page# N/A
  • UNSPSC# 24101602
H4 Electric Chain Hoist, 500 lb. Load Capacity, 115/230V, 10 ft. Hoist Lift, 16 fpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Electric Hoist Item Chain Hoist
  • Load Capacity 500 lb.
  • Hoist Lift 10 ft.
  • Classification H4
  • Number of Speeds 1
  • Lift Speed 16 fpm
  • Motor HP 0.25
  • Voltage 115/230
  • Phase 1
  • Min. Between Hooks 16-3/4"
  • Amps @ Low Volts 4.36
  • Housing Depth 8-9/16"
  • Housing Length 24-9/16"
  • Housing Width 11-5/16"
  • Reeving 1
  • Brake Dual
  • Clutch Overload Limiting
  • Control Push Button Pendant
  • Control Cord 6 ft.
  • Color Yellow
  • Finish Powder Coated
  • Lubrication Oil Bath
  • Thermal Protection Yes
  • Standards ASME/ANSI B30.16, CSA
  • Includes Chain Container
  • Hoist Mount Hook Mounted - No Trolley
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms