Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUDGIT

Bridge Crane End Truck Kit, 10,000Lb, Top

  • Item# 2KFH8
  • Mfr. Model# 904535
  • Catalog Page# N/A
  • UNSPSC# 24101602
Bridge Crane End Truck Kit,10,000Lb,Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Gantry Cranes

Product Details

Top Running
Double-flange cylindrical tread wheel allows bridge motion on runway rail up to ASCE 40-lb. rail. Wheels are high-strength ductile iron. Kit includes 1 pair of push end trucks.
Bridge Crane End Truck Kits
• Lubricated ball bearings Hardened steel wheels
End trucks are key components for building small single-girder push cranes up to 5-ton capacity and 36-ft. span. Robot-welded steel construction.

View More

Technical Specs

  • Item Bridge Crane End Truck Kit
  • Load Capacity 10,000 lb.
  • Usable I Beam Span Max. 36 ft.
  • I Beam Height 7-3/4"
  • Finish Yellow Primer
  • Wheel Diameter 8"
  • Includes Pair Of End Trucks
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms