Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUDGIT

Air Chain Hoist, 2000 lb. Load Capacity, 10 ft. Lift, 0 to 30 fpm, 80 scfm

  • Item# 2KFP5
  • Mfr. Model# BAHC0130-10HK
  • Catalog Page# N/A
  • UNSPSC# 24101602
Air Chain Hoist, 2000 lb. Load Capacity, 10 ft. Lift, 0 to 30 fpm, 80 scfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

2000- to 6000-lb. Capacity Air Chain Hoists
• Operate on 65 to 70 cfm at 90 psi Helical/spur gearing Mechanical load brake Manguard overload protection Steel alloy load chain Upper and lower limit stops 3/4" NPT hose connection
Full-flow air design through pendant throttle permits precise, continuously variable control from 0 to max. speeds. Gears enclosed in oil-bath lubricant. Chain container included.
Meet ASME/ANSI B30.16.

View More

Technical Specs

  • Item Air Chain Hoist
  • Load Capacity 2000 lb.
  • Series BAHC
  • Suspension 360 Degrees Rotating Hook
  • Control Pendant
  • Lift 10 ft.
  • Lift Speed 0 to 30 fpm
  • Min. Between Hooks 16-1/2"
  • Reeving 1
  • Housing Length 18-5/16"
  • Housing Width 11-5/16"
  • Overall Length 18-5/16"
  • Overall Width 13"
  • Brake Mechanical Load
  • Air Consumption 80 scfm
  • Air Pressure 90 psi
  • Color Yellow
  • Finish Enamel
  • Inlet Size 3/4" NPT
  • Noise Level 96 dBA
  • Standards ANSI B30.16
  • Includes Nylon Mesh Chain Container
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms