Skip Content

C3
BUDDY PRODUCTS

Steel Book Cart with 3 Sloped Shelves, Silver

  • Item # 49J474
  • My Part #
  • Mfr. Model # 5414-3
  • Catalog Page # N/A
  • UNSPSC # 24101501
Book Cart,Steel,150 lb.,Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $255.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 47.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-shelf single-sided book cart has 9-1/2” D shelves holds heavy catalogs, magazines, and bulky literature. Sloped shelves prevent materials from sliding off. Includes 6 dividers for easy organization. Cart rolls effortlessly over most surfaces on self-leveling casters. This mobile cart is ideal for transporting all your books and materials from room to room. Holds up to 150-lb. load capacity.

View More

Technical Specs

  • Item Book Cart
  • Construction Steel
  • Color Silver
  • Finish Powder
  • Height 41-1/2"
  • Width 26"
  • Depth 13-3/4"
  • Shelf Type Sloped
  • Capacity per Shelf 50 lb.
  • Number of Shelves 3
  • Caster Type Rubber
  • Caster Size 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.