Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BUDDY PRODUCTS

Computer Workstation,Wood/Tubing,Blk

  • Item # 49J506
  • My Part #
  • Mfr. Model # 6464-36
  • Catalog Page # N/A
  • UNSPSC # 56112002
Computer Workstation,Wood/Tubing,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Computer Workstation
  • Type Mobile
  • Material Wood/Tubing
  • Number of Shelves 2
  • Color Black
  • Overall Height (In.) 56
  • Overall Width (In.) 29
  • Overall Depth (In.) 20
  • Server Shelf Depth (In.) 13-1/4
  • Server Shelf Width (In.) 24-1/4
  • Shelf Depth (In.) 20
  • Keyboard Shelf Yes
  • Construction Wood/Tubing
  • Finish Powder Coated
  • Load Capacity (Lb.) 150
  • Adjustable No
  • Shelf Thickness (In.) 3/4
  • Shelf Width (In.) 29
  • Number of Casters 4
  • Caster Type Dual Wheel
  • Caster Size (In.) 2
  • Caster Lock 2
  • Assembly Required
  • Includes Assembly Tool Kit
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.