Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BUCKHORN

4-Way Stackable Pallet, 48"L x 45"W x 6-1/2"H

  • Item # 2PE67
  • Mfr. Model # PL4845073010999
  • Catalog Page # N/A
  • UNSPSC # 24112505
4-Way Stackable Pallet, 48"L x 45"W x 6-1/2"H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Pallets and Skids
100% Recycled HDPE Pallets
Maintenance free and moisture resistant.

View More

Technical Specs

  • Item Pallet
  • Pallet Type Stackable
  • Pallet Entry 4-Way
  • Pallet Class Block
  • Dynamic Load Capacity 1200 lb.
  • Static Load Capacity 7000 lb.
  • Length 48"
  • Width 45"
  • Height 6-1/2"
  • Color Black
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms