Skip Content

 
BUCKHORN

Container

Container close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Item
Please Select
Volume Capacity
Please Select
Color
Please Select
Outside Height
Please Select
Outside Length
Please Select
Outside Width
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Item
Volume Capacity
Color
Outside Height
Outside Length
Outside Width
Price
Qty
Please use Qty box to add item(s) to cart.
JL2516096800009
Cross-Stacking Tote
9.5 gal.
Natural
8-1/2"
25"
16"

$36.40 / each

Enter location to check availability
Catalog Page #  1846 

Price $36.40 / each

Technical Specs

  • Item Cross-Stacking Tote
  • Volume Capacity 9.5 gal.
  • Color Natural
  • Outside Height 8-1/2"
  • Outside Length 25"
  • Outside Width 16"
DL2420120201001
Nesting Tote
17.65 gal.
Gray
12-3/8"
24"
20"

$30.55 / each

Enter location to check availability
Catalog Page #  1846 

Price $30.55 / each

Technical Specs

  • Item Nesting Tote
  • Volume Capacity 17.65 gal.
  • Color Gray
  • Outside Height 12-3/8"
  • Outside Length 24"
  • Outside Width 20"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms