Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUCKHORN

Collapsible Container, 32 In L, 30 In W, Bl

  • Item# 1XGG5
  • Mfr. Model# BS3230342010000
  • Catalog Page# 1849
  • UNSPSC# 24112404
Collapsible Container,32 In L,30 In W,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $604.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring two lengthwise doors, this container collapses flat in seconds. It's made of lightweight, impact-resistant, HDPE structural foam, providing sanitary use from factory to field, industrial to grocery.

View More

Technical Specs

  • Item Collapsible Bulk Container
  • Outside Length 32"
  • Outside Width 30"
  • Outside Height 34"
  • Inside Length 29-1/4"
  • Inside Width 27"
  • Inside Height 27-3/8"
  • Volume Capacity 12.38 cu. ft.
  • Load Capacity 1800 lb.
  • Material High-Density Polyethylene
  • Color Black
  • Fork Entry 4-Way Entry
  • Use Lid Number Mfr. No. LID-TS3230020010000
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.