Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUCKHORN

Collapsible Container, 48 In L, 45 In W, Bl

  • Item# 39H822
  • Mfr. Model# BN4845252010000
  • Catalog Page# 1849
  • UNSPSC# 24112110
Collapsible Container,48 In L,45 In W,Bl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $498.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 99.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring two access doors on opposite sides, this lightweight, impact-resistant container is maintenance free and recyclable. It provides sanitary use from factory to field, industrial to grocery, and folds down to save space.

View More

Technical Specs

  • Item Collapsible Bulk Container
  • Outside Length 48"
  • Outside Width 45"
  • Outside Height 25"
  • Inside Length 44-1/2"
  • Inside Width 41-1/2"
  • Inside Height 18-5/16"
  • Volume Capacity 19.1 cu. ft.
  • Load Capacity 2500 lb.
  • Material HDPE Structural Foam Plastic
  • Color Black
  • Finish HDPE and Structural Foam
  • Fork Entry 4-Way Entry
  • Folded Length 48"
  • Folded Width 45"
  • Folded Height 12-13/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.