C3
BUCKHORN

Bulk Container, Black, 25"H x 48"L x 40"W, 1EA

  • Item # 36XE23
  • My Part #
  • Mfr. Model # BH4840252010000
  • Catalog Page # 1299
  • UNSPSC # 24112110
Bulk Container, Black, 25"H x 48"L x 40"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $472.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 114.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring three recessed steel base runners for added stacking strength, this heavy-duty bulk box collapses flat in seconds.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Outside Length 48"
  • Outside Width 40"
  • Outside Height 25"
  • Inside Length 44"
  • Inside Width 36-5/16"
  • Inside Height 18-5/16"
  • Volume Capacity 16.9 cu. ft.
  • Load Capacity 2500 lb.
  • Material High Density Polyethylene
  • Color Black
  • Finish HDPE
  • Fork Entry 4-Way Entry
  • Folded Length 48"
  • Folded Width 40"
  • Folded Height 14-7/64"
  • Use Lid Number 1XGG8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.