Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BUCKHORN

Attached Lid Container, Gray, 7-3/8"H x 11-15/16"L x 10-15/16"W, 1EA

  • Item # 35HY19
  • My Part #
  • Mfr. Model # MA1211078906000
  • Catalog Page # N/A
  • UNSPSC # 24112003
Attached Lid Container, Gray, 7-3/8"H x 11-15/16"L x 10-15/16"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Featuring an easy-to-clean interior, this container offers maximum space usage with the lids open. The ergonomic handles allow easy lifting.

View More

Technical Specs

  • Item Attached Lid Container
  • Outside Length 11-15/16"
  • Outside Width 10-15/16"
  • Outside Height 7-3/8"
  • Inside Length 8"
  • Inside Width 8-3/8"
  • Inside Height 5-1/2"
  • Volume Capacity 0.20 cu. ft.
  • Load Capacity 45 lb.
  • Material High Density Polyethylene
  • Color Gray
  • No. of Divider Slots Long 0
  • No. of Divider Slots Short 0
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms