Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BUCKEYE

Purple K Dry Chemical Fire Extinguisher with 10 lb. Capacity and 10 sec. Discharge Time

  • Item# 44YZ34
  • Mfr. Model# 11651
  • Catalog Page# N/A
  • UNSPSC# 46191601
Purple K Dry Chemical Fire Extinguisher with 10 lb. Capacity and 10 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $306.25 / each

Get This Price

$245.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Purple K Dry Chemical
  • Class BC
  • UL Rating 20B:C
  • Capacity 10 lb.
  • Extinguish Agent Type BC Dry Chemical
  • Height 16-3/4"
  • Diameter 6"
  • Cylinder Material Steel
  • Operating Pressure 195 psi
  • Discharge Time 10 sec.
  • Range Max. 40 ft.
  • Bracket Included Yes
  • Handle Material Stainless Steel
  • Valve Material Brass
  • Rechargeable Yes
  • Disposable No
  • Hose Included Yes
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.