Skip Content

TP
BUCKEYE

Fire Suppression Foam, 5 gal., Proportioning 2.20%, For Use With Foam Dispensing Hardware and System

  • Item # 19UC61
  • My Part #
  • Mfr. Model # 50235
  • Catalog Page # 1938
  • UNSPSC # 46191606
Fire Suppression Foam,5 gal.,2.2% close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 42.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biodegradable formula, low in toxicity, and can be treated in sewage treatment plants. Formulated for use with high-expansion foam generators, fixed or portable in-line eductors, in-line balanced proportioners (ILBP), pump pressure proportioning skids, and bladder tank balanced pressure proportioning systems. The water content has a cooling effect and the foam blanket seals off the air that feeds the fire.

View More

Technical Specs

  • Item Fire Suppression Foam
  • Proportioning 2.20%
  • Container Size 5 gal.
  • Container Type Pail
  • Color White
  • For Use With Foam Dispensing Hardware and Systems
  • Standards NFPA 11
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.