Skip Content

ST
BUCKEYE

Fire Extinguisher, Wet Chemical, Potassium Citrate/Acetate, 6 L, 1A:K UL Rating

  • Item # 35WT23
  • My Part #
  • Mfr. Model # 50006
  • Catalog Page # 1888
  • UNSPSC # 46191601
Fire Extinguisher, Wet Chemical, Potassium Citrate/Acetate, 6 L, 1A:K UL Rating close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 22.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The wet chemical agent in this Buckeye handheld Fire Extinguisher is formulated to suppress high-temperature grease and cooking oil fires, and has cooling, heat-absorbing properties to help ensure that a fire stays out. The extinguisher is designed to complement hood systems in commercial kitchens. Its spray nozzle gently applies the agent to the burning material, to help prevent splashing. Model and serial number bar coding simplify maintenance record-keeping.

View More

Technical Specs

  • Item Fire Extinguisher
  • Fire Extinguisher Style Fire Extinguisher
  • Extinguisher Type Wet Chemical
  • Class AK
  • UL Rating 1A:K
  • Capacity 6 L
  • Extinguish Agent Type Potassium Citrate/Acetate
  • Height 20"
  • Diameter 7"
  • Cylinder Material Stainless Steel
  • Operating Pressure 100 psi
  • Discharge Time 52 to 56 sec.
  • Range Max. 8 ft.
  • Bracket Included Wall
  • Handle Material Stainless Steel
  • Valve Material Brass
  • Rechargeable Yes
  • Disposable No
  • Hose Included Yes
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.