Skip Content
TP
BUCKEYE

Dry Chemical, ABC Class Wheeled Fire Extinguisher with 300 lb. Capacity and 53 sec. Discharge Time

  • Item # 35WT35
  • Mfr. Model # 32110
  • Catalog Page # N/A
  • UNSPSC # 46191601
Dry Chemical, ABC Class Wheeled Fire Extinguisher with 300 lb. Capacity and 53 sec. Discharge Time close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $5,161.60 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 692.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wheeled Fire Extinguisher
  • Pressure Type Pressure Transfer
  • Extinguisher Type Dry Chemical
  • Class ABC
  • UL Rating 30A:320B:C
  • Capacity 300 lb.
  • Extinguish Agent Type Monoammonium Phosphate
  • Unit Height 58"
  • Unit Width 36"
  • Unit Depth 48"
  • Operating Pressure 240 psi
  • Discharge Time 53 sec.
  • Range Max. 40 ft.
  • Cylinder Material Steel
  • Valve Material Brass
  • Hose Length 50 ft.
  • Hose Dia. 3/4"
  • Wheel Type Steel Wheels
  • Wheel Dia. 36"
  • Wheel Width 6"
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.