Skip Content

TP
BUCKEYE

Clean Agent, ABC Class Wheeled Fire Extinguisher with 65 lb. Capacity and 17 sec. Discharge Time

  • Item # 35WT36
  • My Part #
  • Mfr. Model # 76500
  • Catalog Page # N/A
  • UNSPSC # 46191601
Wheeled Fire Extinguisher,Halotron,65lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,244.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 287.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wheeled Fire Extinguisher
  • Pressure Type Stored
  • Extinguisher Type Clean Agent
  • Fire Extinguisher Style Wheeled Fire Extinguisher
  • Fire Extinguisher Class ABC
  • UL Rating 4A:60B:C
  • Capacity 65 lb.
  • Extinguish Agent Type Halotron
  • Unit Height 50"
  • Unit Width 24"
  • Unit Depth 41-1/2"
  • Operating Pressure 150 psi
  • Discharge Time 17 sec.
  • Range Max. 40 ft.
  • Cylinder Material Steel
  • Valve Material Brass
  • Hose Length 25 ft.
  • Hose Dia. 3/4"
  • Wheel Type Semi Pneumatic
  • Wheel Dia. 16"
  • Wheel Width 4"
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.