Skip Content
C3
BUCKEYE

Carbon Dioxide Fire Extinguisher with 15 lb. Capacity and 13 to 17 sec. Discharge Time

  • Item # 35WT16
  • My Part #
  • Mfr. Model # 46100
  • Catalog Page # N/A
  • UNSPSC # 46191601
FireExtinguishr,10B:C,15lb.,CarbnDioxide close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $379.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire Extinguisher
  • Extinguisher Type Carbon Dioxide
  • Class BC
  • UL Rating 10B:C
  • Capacity 15 lb.
  • Extinguish Agent Type Carbon Dioxide
  • Height 27"
  • Diameter 6-57/64"
  • Cylinder Material Aluminum
  • Operating Pressure 850 psi
  • Discharge Time 13 to 17 sec.
  • Range Max. 8 ft.
  • Bracket Included Wall
  • Handle Material Stainless Steel
  • Valve Material Metal
  • Rechargeable Yes
  • Disposable No
  • Hose Included Yes
  • Standards UL Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.