Skip Content

WV
BUCKETVAC

5 gal. Contractor 1 Wet/Dry Vacuum, 6.7 Amps, Standard Filter Type

  • Item # 5AEW5
  • My Part #
  • Mfr. Model # BV-5
  • Catalog Page # N/A
  • UNSPSC # 47121604
Wet/Dry Vacuum,Air Flow 100 cfm,1 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

The BucketVac™ 5-Gal. Bucket Wet/Dry Vacuum
Snaps onto standard 5-gal. bucket to create a lightweight, portable wet/dry vacuum. It picks up wet or dry debris, including chunky or fine dust.

View More

Technical Specs

  • Item Wet/Dry Vacuum
  • Peak HP 1
  • Vacuum Capacity 5 gal.
  • Series Contractor
  • Air Flow 100 cfm
  • Amps 6.7
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Paper
  • Static Pressure 60"
  • Voltage 110
  • Watts 706
  • Average Brush Life 800 hr.
  • Hose Dia. 2"
  • Hose Length 6 ft.
  • Power Cord Length 6 ft.
  • Wet Capacity 4 gal.
  • Dry Capacity 4 gal.
  • Drain No
  • Casters No
  • Hz 50/60
  • Height 12"
  • Width 12-1/2"
  • Length 12-1/2"
  • Net Weight 7 lb.
  • Warranty 1 yr.
  • Includes BucketVac(R) Industrial Strength Vacuum Head, 5 gal. Durable Bucket, 2" X 2 ft. Hose (Stretchable to 6'), 2 X 12" Extender Wands, (1) Bulk Pickup Tool, (1) Crevice Tool, (1) Brush Tool, (1) Floor Tool, (3) Standard Paper Filters (10 Micron), User Manual
  • Standards ETL
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms