Navigation Menu New

Access My Account, Order History, Lists and more here.

52NZ15 54042 UNSPSC # 27112809

Tool Sheath: 1 Pockets, Tool Belts, Belt Clip, For 2 in Max Belt Wd, Open Top

  • Item # 52NZ15
  • Mfr. Model # 54042
  • UNSPSC # 27112809
  • Catalog Page # 753 753
Country of Origin Varies. Country of Origin is subject to change.

Polyester tool sheaths cover sharp tools to protect against accidental injury or damage. Their pocket fits around the blade or body of the cutting tool. Polyester resists abrasion and stains, dries quickly if it gets wet, and can stretch but return to its original shape.

Tap image to zoom.

Roll over image to zoom.

Tool Sheath: 1 Pockets, Tool Belts, Belt Clip, For 2 in Max Belt Wd, Open Top

  • Item # 52NZ15
  • Mfr. Model # 54042
  • UNSPSC # 27112809
  • Catalog Page # 753 753
Country of Origin Varies. Country of Origin is subject to change.

Polyester tool sheaths cover sharp tools to protect against accidental injury or damage. Their pocket fits around the blade or body of the cutting tool. Polyester resists abrasion and stains, dries quickly if it gets wet, and can stretch but return to its original shape.

Technical Specs

  • Item Tool Sheath
  • Attachment Type Belt Clip
  • Belt Width 2 in
  • Closure Type Open Top
  • Color Green
  • Compatible with Product Type Tool Belts
  • Features A Rigid Back Wall Maintains the Shape of the Pouch While Providing a Barrier from Sharp Tool Edges, Exterior Spring Clip Allows Pouch to Instantly Attach to a Belt or Pocket
  • For Maximum Belt Width 2 in
  • Material Polyester
  • Number of Inside Pockets 0
  • Number of Outside Pockets 1
  • Number of Pockets 1
  • Overall Depth 1 1/4 in
  • Overall Height 9 in
  • Overall Width 3 1/2 in
  • Style Tool Sheath

Polyester tool sheaths cover sharp tools to protect against accidental injury or damage. Their pocket fits around the blade or body of the cutting tool. Polyester resists abrasion and stains, dries quickly if it gets wet, and can stretch but return to its original shape.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top