Navigation Menu New

Access My Account, Order History, Lists and more here.

52NZ08 54120 UNSPSC # 24111507

Tool Pouch: 5 Pockets, Tool Belts, Belt Slot, For 2 in Max Belt Wd, Open Top

  • Item # 52NZ08
  • Mfr. Model # 54120
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Polyester tool pouches have one or more pockets that open at the top to accept tools, parts, and supplies. Polyester resists abrasion and stains, dries quickly if it gets wet, and can stretch but return to its original shape.

Tap image to zoom.

Roll over image to zoom.

Tool Pouch: 5 Pockets, Tool Belts, Belt Slot, For 2 in Max Belt Wd, Open Top

  • Item # 52NZ08
  • Mfr. Model # 54120
  • UNSPSC # 24111507
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Polyester tool pouches have one or more pockets that open at the top to accept tools, parts, and supplies. Polyester resists abrasion and stains, dries quickly if it gets wet, and can stretch but return to its original shape.

Technical Specs

  • Item Tool Pouch
  • Attachment Type Belt Slot
  • Belt Width 2 in
  • Closure Type Open Top
  • Color Green
  • Compatible with Product Type Tool Belts
  • Features A Bucket Boss(R) Innovation that Allows Rig Users to Customize their Tool Belts, Added or Removed, Cell Phone Pocket Fits iPhone(R) 6, Each Pouch is Designed to Loop Over a Belt or Tuck into a Pants Pocket, Pouches can be Easily Adjusted
  • For Maximum Belt Width 2 in
  • Includes Tether
  • Material Polyester
  • Number of Inside Pockets 0
  • Number of Outside Pockets 5
  • Number of Pockets 5
  • Overall Depth 1 1/2 in
  • Overall Height 10 in
  • Overall Width 6 in
  • Series FLAPFIT
  • Style Tool Pouch
  • Tether Capable Tethered

Polyester tool pouches have one or more pockets that open at the top to accept tools, parts, and supplies. Polyester resists abrasion and stains, dries quickly if it gets wet, and can stretch but return to its original shape.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top