Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BUCKET BOSS

Polyester Tool Bag, 19" Width, Number of Pockets: 49, Brown/Green

  • Item# 9JW39
  • Mfr. Model# 06067-LS
  • Catalog Page# N/A
  • UNSPSC# 24111507
Polyester Tool Bag, 19" Width, Number of Pockets: 49, Brown/Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Tool Bags and Totes

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 49
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 19"
  • Nominal Overall Depth 12"
  • Nominal Overall Height 14"
  • Primary Tool Bag Color Green
  • Number of Pieces 1
  • Overall Width 19"
  • Overall Depth 12"
  • Overall Height 14"
  • Color Brown/Green
  • Material 600D Polyester
  • Features GateMouth Tool Bag, Fiskars Bucket Boss
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms