Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BUCKET BOSS

Polyester Tool Bag, 24" Width, Number of Pockets: 1, Black

  • Item# 8E136
  • Mfr. Model# 06149-LS
  • Catalog Page# N/A
  • UNSPSC# 24111507
Polyester Tool Bag, 24" Width, Number of Pockets: 1, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Bag
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 1
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 24"
  • Nominal Overall Depth 11"
  • Nominal Overall Height 9"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Overall Width 24"
  • Overall Depth 11"
  • Overall Height 9"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Color Black
  • Material 1200D Polyester
  • Features GateMouth Tool Bag, Daddy Bucket Boss
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms