Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BUCKET BOSS

Polyester Tool Tote, 14" Width, Number of Pockets: 29, Green/Rust

  • Item# 9WGN5
  • Mfr. Model# 06088-LS
  • Catalog Page# N/A
  • UNSPSC# 24111507
Polyester Tool Tote, 14" Width, Number of Pockets: 29, Green/Rust close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tool Tote
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 29
  • Basic Material Polyester
  • Closure Type Open Top
  • Nominal Overall Width 14"
  • Nominal Overall Depth 9"
  • Nominal Overall Height 5"
  • Primary Tool Bag Color Green
  • Number of Pieces 1
  • Overall Width 14"
  • Overall Depth 9"
  • Overall Height 5"
  • Color Green/Rust
  • Material 600D Polyester
  • Features GateMouth Open Face Tool Bag, Maasdam PowrPull
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms