Skip Content

ST
BUCKET BOSS

3-Pocket Polyester General Purpose Tool Bag Set, 1/2"H x 9"W x 7"D, Black

  • Item # 52NZ07
  • My Part #
  • Mfr. Model # 25200
  • Catalog Page # N/A
  • UNSPSC # 24111507
Tool Bag Set,Polyester,7" D x 9" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Get 3 compact, easily transportable general purpose tool bags, in different colors and sizes for simple organization—a 5.7" x 4.8" Brown bag; a 6.7" x 5.7" Cream-colored bag; and an 8.7" x 6.7" Black bag. Each bag in the 3-bag set is made from a water-resistant polyester fabric, and features a mesh window to make it easy to view contents without opening the zipper closure. A carabiner is included to help keep the set together.

View More

Technical Specs

  • Item Tool Bag Set
  • Typical Bag or Tote Application General Purpose
  • Number of Pockets 3
  • Basic Material Polyester
  • Closure Type Zipper
  • Nominal Overall Width 9"
  • Nominal Overall Depth 7"
  • Nominal Overall Height 1"
  • Primary Tool Bag Color Black
  • Number of Pieces 3
  • Overall Width 9"
  • Overall Depth 7"
  • Overall Height 1/2"
  • Number of Inside Pockets 1
  • Number of Outside Pockets 0
  • Color Black/Tan/Brown
  • Material Polyester
  • Features Water Resistant
  • Includes 8-45/64" x 6-45/64" Bag, 6-45/64" x 5-45/64" Bag, 5-45/64" x 4-51/64" Bag, Carabiner
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.