Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUCK KNIVES

Folding Pocket Knife, Fine Blade Edge 3-5/8" Blade Length, Locking Blade: Lockback

  • Item# 1EKK4
  • Mfr. Model# 0286BKS
  • Catalog Page# N/A
  • UNSPSC# 27111504
Folding Pocket Knife,Fine Blade Edge 3-5/8" Blade Length,Locking Blade:  Lockback close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Folding Pocket Knife
  • Type Bantam(R) BHW
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 3-5/8"
  • Length Open 8-7/8"
  • Closed Length 5-1/8"
  • Blade Material 420HC Stainless Steel
  • Handle Material Textured ETP Thermoplastic
  • Handle Color Black
  • One-Hand Operation Yes
  • Locking Blade Lockback
  • Belt Clip Yes
  • Sheath No
  • Features Contoured Handle With Finger Groove, Grip Ridges, Lanyard Hole, Advanced Edge 2x(TM) Blade Shape Keeps Blade Sharper Longer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms