Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BUCK KNIVES

Folding Knife, Fine Blade Edge 1-7/8" Blade Length, Locking Blade: Lockback

  • Item# 11U270
  • Mfr. Model# 0425BKS
  • Catalog Page# N/A
  • UNSPSC# 27111504
Folding Knife,Fine Blade Edge 1-7/8" Blade Length,Locking Blade:  Lockback close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Folding Knives

Technical Specs

  • Item Folding Knife
  • Type MiniBuck
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 1-7/8"
  • Length Open 4-3/4"
  • Closed Length 2-7/8"
  • Blade Material 420HC
  • Handle Material Valox
  • Handle Color Black
  • One-Hand Operation No
  • Locking Blade Lockback
  • Belt Clip Pocket
  • Features Small And Lightweight
  • Includes Manufacturers Lifetime Warranty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms