Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
BUCK KNIVES

Compact Pocket Knife, Fine Blade Edge 1-7/8" Blade Length, Locking Blade: Lockback

  • Item# 3PY72
  • Mfr. Model# 0525AMS
  • Catalog Page# N/A
  • UNSPSC# 27111504
Compact Pocket Knife,Fine Blade Edge 1-7/8" Blade Length,Locking Blade:  Lockback close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Compact Pocket Knife
  • Type Gent(R) American Flag/Eagle
  • Number of Blades 1
  • Blade Edge Fine
  • Blade Type Drop Point
  • Blade Length 1-7/8"
  • Length Open 4-5/8"
  • Closed Length 2-3/4"
  • Blade Material 420HC Stainless Steel
  • Handle Material Stainless Steel with Acrylic Overlay
  • Handle Color American Flag with Eagle Overlay
  • One-Hand Operation No
  • Locking Blade Lockback
  • Belt Clip No
  • Sheath No
  • Features Advanced Edge 2x(TM) Blade Shape Keeps Blade Sharper Longer
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms