Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUCK CHUCK

Mounting Plate, Cam Lock, D11,12 In

  • Item# 2XZZ8
  • Mfr. Model# B12-D11
  • Catalog Page# N/A
  • UNSPSC# 27112807
Mounting Plate,Cam Lock,D11,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Mounting Plate
  • Chuck Size (In.) 12
  • Spindle D11
  • Type Camlock Type D
  • For Use With 12" BVC
  • Number of Pieces 1
  • Includes Cam Studs and Screws
  • Dimension A (In.) 7.75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms