Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUCK CHUCK

Master Jaw Set, 3.63 In, For B8103,3 Pcs

  • Item# 2XZU7
  • Mfr. Model# A103MJ
  • Catalog Page# N/A
  • UNSPSC# 27112807
Master Jaw Set,3.63 In,For B8103,3 Pcs close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lathe Chuck Jaws

Technical Specs

  • Item Master Jaw Set
  • Length 3.63"
  • Height 1.50"
  • Width 1.23"
  • Tongue Width (In.) 0.75
  • Center to Center Length (In.) 2.13
  • Outside Edge to Cross Slot Edge (In.) 1.53
  • Screw Size 1/2-13
  • Construction Hardened Steel
  • For Use With 2XZP8 Scroll Chuck
  • Number of Pieces 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms