Navigation Menu New

Access My Account, Order History, Lists and more here.

49EW39 MTDA08-075U UNSPSC # 40141608

4.96 in" x 2.68 in" x 1.92 in" Cast Iron Flow Divider Hydraulic Flow Divider

  • Item # 49EW39
  • Mfr. Model # MTDA08-075U
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

4.96 in" x 2.68 in" x 1.92 in" Cast Iron Flow Divider Hydraulic Flow Divider

  • Item # 49EW39
  • Mfr. Model # MTDA08-075U
  • UNSPSC # 40141608
  • Catalog Page # N/A
Country of Origin Germany. Country of Origin is subject to change.

Technical Specs

  • Item Hydraulic Flow Divider
  • Type Flow Divider
  • Valve Type Flow Divider
  • Flow Rate (GPM) 9-20
  • Port Size Inlet (In.) 3/4 -16
  • Port Size Outlet (In.) 3/4 -16
  • Operating Pressure (PSI) 4,500
  • Max. Outer Pressure (PSI) 4,500
  • Body Material Cast Iron
  • Length (In.) 4.96 in
  • Width (In.) 2.68 in
  • Height (In.) 1.92 in
  • Function Divider/Combiner 50/50
Back to Top