Skip Content

 

General Purpose Twist-On Wire Connectors

General Purpose Twist-On Wire Connectors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Twist On Wire Connector 
  • Application General Purpose 
  • Color Light Blue 
  • Wire Connector Style Wing 
  • Series 340 
  • Min. Wire Combination (2) 22 AWG 
  • Max. Wire Combination (3) 12 AWG 
  • Max. Voltage 600VAC 
  • Height 0.98" 

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
30-340

$14.64 / pkg. of 100

Enter location to check availability
Catalog Page #  497 

Clearance Price $14.64 / pkg. of 100

Price $15.41 / pkg. of 100

Technical Specs

  • Item Twist On Wire Connector
  • Application General Purpose
  • Color Light Blue
  • Wire Connector Style Wing
  • Series 340
  • Min. Wire Combination (2) 22 AWG
  • Max. Wire Combination (3) 12 AWG
  • Max. Voltage 600VAC
  • Height 0.98"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More