Skip Content
ST
BUCHANAN

Splice Cap Connector,Copper,PK100

  • Item # 4FA30
  • My Part #
  • Mfr. Model # 2006S
  • Catalog Page # N/A
  • UNSPSC # 39121409
Splice Cap Connector,Copper,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11.18 / pkg. of 100
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Connector is designed for making fast, permanent, pressure-type connections. Solid copper sleeves require less crimping pressure. Resists corrosion in harsh environments.

View More

Technical Specs

  • Item Splice Cap Connector
  • Max. Wire Combination (4) 12 AWG
  • Min. Wire Combination (2) 18 AWG
  • Connection Material Copper
  • Insulation Type None
  • Max. Voltage 600V
  • Max. Temp. 221 Degrees F
  • Color Bare Copper
  • Length 0.425"
  • Standards UL 486C Listed and CSA C22.2 #188 Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Splice Cap Connector,Copper,PK100 is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I have used these copper splice caps for 30+ years in Residential, Commercial and Industrial Electrical applications. The Buchanan Ad showed a car being towed with a wire that was spliced with one of these sleeves. They are ideal for long runs of wire that will be under a strain, or when a permanent safe secure splice of wires are desired. When used with the Buchanan crimp tool, the connection is permanent and mechanically secure. You will need the Ideal brand push-on covers to provide an insulated connection. They are clear, look similar to a wire nut and have a brass locking ring inside. They simply push on the splice connector to for a safe, secure connection. I highly recommend this item for any professional application..
Date published: 2013-07-16
  • y_2017, m_9, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4FA30, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.