Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUCHANAN

Twist On Wire Connector, Gray, WT1 Series, Max. Wire Combination: 2 AWG

  • Item# 6LU34
  • Mfr. Model# 773205
  • Catalog Page# N/A
  • UNSPSC# 39121409
Twist On Wire Connector, Gray, WT1 Series, Max. Wire Combination: 2 AWG close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Twist On Wire Connector
  • Color Gray
  • Series WT1
  • Max. Voltage 300VAC
  • Max. Wire Combination 2 AWG
  • Min. Wire Combination 3 AWG
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms