Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BUCHANAN

Twist-On Connector Kit, Terminal Type: Connector, Number of Pieces: 150, Number of Sizes: 2

  • Item# 5VYL1
  • Mfr. Model# 30-5152JR
  • Catalog Page# N/A
  • UNSPSC# 39121409
Twist-On Connector Kit, Terminal Type:  Connector, Number of Pieces: 150, Number of Sizes:  2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $17.44 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.87 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit features 75 model WT51 twist wire connectors, and 75 model WT51 twist wire connectors for maximum wire combination coverage of solid and stranded copper wire.

View More

Technical Specs

  • Item Twist-On Connector Kit
  • Connector Assortment Type Twist-On Terminals
  • Tools Included C-24 Crimp Tool
  • Kit Type Connector
  • Terminal Type Connector
  • Description/Special Features Mixed jar for maximum wire combination coverage
  • Number of Pieces 150
  • Includes (75) WT51 Yellow and (75) WT52 Red Twist Wire Connectors, C-24 Crimp Tool
  • Number of Sizes 2
  • Sizes Included WT51 Yellow, WT52 Red
  • Wire Type Solid and Stranded - Copper Only
  • Standards UL 486C Listed, CSA C2.2#188 Certified
  • Green Environmental Attribute Does not Contain Formaldehyde
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.