Skip Content

NC
BUCHANAN

2-Port Moisture Resistant, Run Tap Tap Connector, EA of 1

  • Item # 10K081
  • My Part #
  • Mfr. Model # BTC500-1/0
  • Catalog Page # 397
  • UNSPSC # 39121409
Displacement Connnector,350-1/0 AWG,Blk close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $140.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.25 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The B-TAP® insulation-piercing tap connector features a breakaway nut to help users apply the correct amount of torque without stripping or taping. Install safely on an energized system. The connector is dual-rated for both copper and aluminum.

View More

Technical Specs

  • Item Tap Connector
  • Wire Type Electrical
  • Connector Type Run Tap
  • Fill Material Gel
  • Wire Range (Run) 4/0 AWG to 500 kcmil
  • Wire Range (Tap) 1/0 AWG to 350 kcmil
  • Color Black
  • Max. Insulation Dia. 0.500"
  • Number of Ports 2
  • Application Moisture Resistant
  • Flame Retardant No
  • Max. Voltage 600V
  • Insulation Material UV-Stable Polymer
  • Max. Temp. 194 Degrees F
  • Standards UL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.