Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BUBBLE WRAP Bubble Rolls: 3/16 in Bubble Size, 48 in Roll Wd, 750 ft Roll Lg, Clear, Perforated

Item 
56LT44
Mfr. Model 
100002513

Product Details

Catalog Page
N/A
Brand
BUBBLE WRAP
Bubble Roll Type
Standard
Perforation
Perforated
Bubble Size
3/16 in
Roll Width
48 in
Roll Length
750 ft
Color
Clear
Rolls per Bundle
1
Perforation Increments
12 in
UNSPSC
24141601
Country of Origin
USA (subject to change)
Product Description

Standard bubble rolls are long lengths of flexible plastic material with regularly spaced, uniform air pockets. The air pockets cushion and protect items when packaged for shipping. These rolls are ideal for e-commerce companies that must pack and ship lightweight or midweight items without sharp corners.